DICKSON 4 Inch Pressure Chart Recorders

Item: AA7JHC
Model: PW470
Cross Ref: 16A179
Check Availability
In Stock

Get it by Monday, Oct 19

Pressure Range
$858.11
5% off
$815.20 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Chart Recorder
Accuracy 2% Full Scale
Alarm No
Batteries Included Yes
Battery Life 1 Yr.
Battery Run Time 1 yr.
Battery Size AA
Calibration Certificate Not Included
Calibration Certificate Type Not Certified
Chart Size 4"
Circular Chart Dia. 4"
Data Storage No
Depth 2.9"
Digital Readout No
Display No
Display Type No Display
Included Red Pen
Length 6 1/4"
Max. Dew Point Measured Not Applicable
Max. Pressure Measured 100 psi
Max. Relative Humidity Measured 95%
Max. Temp. 122Β°F
Min. Dew Point Measured Not Applicable
Min. Relative Humidity Measured 0%
Min. Temp. -22Β°F , -30Β°C
No. Of Batteries Required 1
Parameters Measured Pressure, Relative Humidity, TemperatureΒ°C, TemperatureΒ°F
Power Source Battery
Pressure 0 psi to 100 psi
Pressure Accuracy 2% Of Full Scale
Product Type Circular Chart Recorders
Recorder Depth 2.9"
Recorder Height 6 1/4"
Recorder Width 6"
Recording Time 7 Days
Relative Humidity Measured 0% to 95%
Remote Probe No
Strip Chart Length Not Applicable
Temp. -22Β°F to +122Β°F , -30Β°C to +50Β°C
Time Recorded 24 hrs., 7 Days
Type Pressure
Width 6"

Shipping Information

Height (cm) 15.88
Length (cm) 15.24
Width (cm) 7.37
HS Code 9025804000
Country Of Origin US
Weight (kg) 0.81
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies