DICKSON 4 Inch Charts

Item: AB2GKR
Model: C012
Cross Ref: 1LXJ7
Check Availability
In Stock

Get it by Tuesday, Aug 25

7 Day
  • 7 Day
  • 24 hrs.
0Β° to 100Β°F/C
  • 0Β° to 100Β°F/C
  • -50 To 50 Deg. F/C
  • -40 to 50
  • -30 To 50 Deg.C
  • -22 To 122 Deg.F
  • -20 to 120 Β°F
  • -18 To 37 Deg. C
  • -10 To 40 Deg. C
  • 0 to 200 psi
  • 0 to 300 psi
  • 0 to 45
  • 0 to 60
  • 0 to 500 psi
  • 0 to 150 psi
  • 7 To 32 Deg. C
  • 45 to 90 Deg.F
  • 120 To 240V AC
$81.40
5% off
$77.33 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information
  • Features
  • Compatible Accessories

Specifications

Item Circular Paper Chart
Chart Size 4"
Circular Chart Dia. 4"
Compatible With Brand Dickson
Compatible With Manufacturer Model Number PW470, SL4100
Max. Ac Voltage Measured Not Applicable
Max. Amps Not Applicable
Max. Dc Voltage Measured Not Applicable
Max. Dew Point Measured Not Applicable
Max. Pressure Measured 100 psi
Max. Relative Humidity Measured Not Applicable
Max. Temp. 100Β°F
Max. Temp. Measured Degrees C Not Applicable
Min. Ac Amps Not Applicable
Min. Ac Voltage Not Applicable
Min. Dc Amps Measurement Not Applicable
Min. Dc Voltage Measured Not Applicable
Min. Dew Point Measured Not Applicable
Min. Relative Humidity Measured Not Applicable
Min. Temp. 0Β°F
Min. Temp. Measured Degrees C Not Applicable
No. Of Charts Included 60
Parameters Measured Pressure, TemperatureΒ°F
Product Type Circular Paper Chart
Range 0Β°F to +100Β°F
Recording Time 7 Days
Strip Chart Length Not Applicable
Strip Chart Width Not Applicable
Temp. 0Β°F to +100Β°F , 0Β°F to 100Β°F
Units Measured Pressure, TemperatureΒ°F

Shipping Information

Height (cm) 1.02
Length (cm) 11.94
Width (cm) 12.19
HS Code 4823400000
Country Of Origin US
Weight (kg) 0.072

Features

  • They feature a circular design to offer a glance at the complete data captured over some time.
  • They are available in a pack of 60, allowing easy replacement after 24 hours or 7-days of continuous reading.

Compatible Accessories

  • Pressure Chart Recorders: These 4 inch chart recorders can accommodate these 4-inch chart papers for recording real-time data.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies