Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVLP Spray Gun |
|---|---|
| Air Consumption | 13.5 CFM @ 23 psi |
| Air Inlet | 1/4" |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Compatible Fluid Type | Coatings, Paints, Primers |
| Cup Capacity | 24 fl. oz. |
| Fluid Delivery Speed | Medium To Fast |
| Fluid Delivery Type | Siphon |
| Fluid Inlet Size | 3/8" |
| Fluid Inlet Type | BSP Thread |
| For Use With | Siphon Cup |
| Includes | 24 Oz Disposable Cup, Adapter |
| Material | Aluminum |
| Maximum Working Pressure | 175 psi |
|---|---|
| Nozzle Size | 0.086" |
| Operating Fluid Pressure - Maximum | 217 psi |
| Overall Height | 18 13/16" |
| Overall Length | 13 7/8" |
| Paint Viscosity Optimum Range | Medium |
| Pattern Size | 11" |
| Product Type | Hvlp Spray Gun |
| Series | FLG Series |
| Spray Pattern Size - Maximum | 11" |
| Spray Pattern Size - Minimum | 11" |
| Spray Pattern Width | 11" |
| Spray Technology | HVLP |
| Tip Size Included | 2.2 mm |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 17.27 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |