Get it by Jan 22, Wednesday
Payment
Delivery
Item | Conventional Spray Gun |
---|---|
Air Consumption | 10.4 cfm @ 40 psi |
Air Inlet | 1/4" |
Cup Capacity | 24 oz. |
Fluid Delivery Speed | Medium to Fast |
Fluid Delivery Type | Siphon |
---|---|
Nozzle Size | 0.059"/1.5 mm |
Paint Viscosity Optimum Range | Medium |
Pattern Size | 12" |
Height (cm) | 16 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 17.02 |
HS Code | 8424209000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.33 |
UPC | 658701035427 |