-
Select Country
- Source Now

Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vest-Style Climbing Harnesses |
|---|---|
| Back D-ring | Yes |
| Brand & Series | 3M Dbi-Sala |
| Buckles (chest/leg) | Quick Connect |
| Color | Yellow |
| D-ring Locations | Back, Chest |
| Features | Built In Lanyard Keepers, Impact Indicator, No Tangle Design, Protected Labels |
| Front D-ring | Yes |
| Harness Application | Climbing |
| Harness Color | Yellow |
| Harness D-ring Material | Steel |
| Harness Sizing | Universal (S/M/L/XL) |
|---|---|
| Harness Style | Vest |
| Includes Padding | No |
| Padding Location | No Padding |
| Rfid Equipped | Yes |
| Side D-rings | No |
| Size | Universal |
| Torso Adjustment | Cam |
| Webbing Material | Polyester |
| Weighing Capacity | 420 lbs. |
| Weight Capacity | 420 lbs. |
3M DBI-SALA Delta Vest-Style 1102090 Series climbing harnesses are designed for workers who perform climbing or working at heights. They are used in the construction, maintenance, telecommunications and oil & gas industries.
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 34.29 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.67 |