-
Select Country
- Source Now
Get it by Dec 26, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Steam Resistant Gloves |
|---|---|
| Ansi/isea Abrasion Cycles | 4000 |
| Ansi/isea Abrasion Level | 5 |
| Ansi/isea Puncture Force | 10N |
| Ansi/isea Puncture Level | 2 |
| Anti-static | No |
| Coating | Nitrile , Textured |
| Coating Coverage | Full |
| Coating Texture | Sandy |
| Color | Blue |
| Construction | Seamless Knit |
| Cuff | Gauntlet |
| Cuff Style | Gauntlet |
| Cut | Gunn |
| Double-dipped | No |
| Fda Compliant | Yes |
| Features | Silicone-Free, Waterproof |
| Finger Coverage | Full Finger |
| Glove Coating Color | Blue |
| Glove Coating Cover | Full |
| Glove Coating Finish | Sandy |
| Glove Coating Material | Nitrile |
| Glove Construction | Seamless Knit |
| Glove Features | Silicone Free, Waterproof |
| Glove Hand Style | Left And Right |
| Glove Length | 14" |
|---|---|
| Glove Lining Material | Cotton Interlock |
| Glove Material Color | Blue |
| Glove Materials | Nitrile |
| Includes Pull Strap | No |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Cotton |
| Knit Material Color | Blue |
| Latex-free | Yes |
| Length | 14" |
| Liner Material | Cotton Interlock |
| Low-profile Impact Protection | No |
| Material | Rubber |
| Max. Temp. | 225°F |
| Series | TUCKER STEAMGLOVE Series |
| Silicone-free | Yes |
| Size | M |
| Size- Alpha | M |
| Size- Numeric | 8 |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Water Resistant | Yes |
| Waterproof | Yes |
| Standards | ANSI105:200, ANSI105:2000, ANSI3389-94, CE, FDA 21CFR |
DayMark 921 Series steam resistant gloves are designed to withstand up to 225 degrees F temperature. They protect against scalding steam, hot water and hot surfaces. These specialised hand protection tools are predominant in manufacturing, food processing and steam-powered facilities where exposure to heat and steam are present. These SteamGloves enable users to handle hot pots, pans and boiling liquids safely. Moreover, they not only minimise the risk of burns and injuries but enhance the productivity as well.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.14 |