Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ladder Safety Cage |
|---|---|
| Compatible Product Type | Fixed Ladders |
| Finish | Powder Coated |
| For Use With | Uncaged Fixed Ladders |
| Handrail Included | Handrail Not Included |
| Includes | Mounting Hardware |
| Inside Dia. | 29" |
| Ladder Section | Middle |
|---|---|
| Material | Steel |
| Overall Height | 7 ft. |
| Section | Middle |
| Section Length | 7 ft. |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 213.36 |
| Width (cm) | 76.2 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 43.65 |