COTTERMAN Aluminum Wheelbarrow Ladders

Item: CE9BRQ
Model: AW06R1830A3C50P6
Cross Ref: 45CH72
Check Availability
In Stock

Get it by Thursday, Sep 24

Platform width
Number of Steps
$1,764.92 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Wheelbarrow Ladder
Assembled/unassembled Assembled
Base Depth 54"
Base Length 55"
Base Width 30"
Caster Dia. 10"
Casters Included (2) Rigid
Climbing Angle 59°
Color Gray
Finish Aluminum Acid Brightened
Folding Not Foldable
Hand Rail Height 2.5 ft.
Handrail Configuration Double Handrails
Handrails Included Yes
Included Ladder Instructions
Included Handrails Handrails Included
Ladder Tread Serrated
Ladder Type Wheelbarrow Ladder
Load Capacity 350 lbs.
Locking Mechanism No Locking Mechanism
Material Aluminum
Max. Reach Height 11.6 ft.
No. Of Steps 6
Overall Depth 55"
Overall Height 7.5 ft.
Platform Depth 14"
Platform Height 5 ft.
Platform Width 16"
Rear Exit No
Step Tread Serrated
Tread Type Serrated

Shipping Information

Country Of Origin USA
Weight (kg) 26.1

Certifications