Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Gloves |
|---|---|
| Additional Hazard Protection | Heat Resistant |
| Ansi/isea Abrasion Level | Not Tested |
| Application | Stick |
| Backing Color | Gray |
| Backing Material | Cowhide |
| Color | Gray |
| Cuff Color | Gray |
| Cuff Length | 5" |
| Cuff Material | Cowhide |
| Cuff Style | Gauntlet |
| Cut-resistance Coverage | Gunn |
| Design | Reinforced Welting |
| Glove Back Color | Gray |
| Glove Back Material | Cowhide |
| Glove Backing Material | Gray Cowhide |
| Glove Construction | Cut And Sewn |
| Glove Cut | Gunn, Full Back |
| Glove Hand Style | Left And Right |
| Glove Insulation Material | Fleece |
| Glove Leather Grade | Grade B, Grade C |
| Glove Liner Material | Cotton, Polyester |
| Glove Material | Cowhide |
| Glove Size | M |
| Glove Style | Welding |
| Grade Of Leather | Standard |
| High Visibility | No |
| Includes Double Palm | No |
|---|---|
| Includes Glide Patch | No |
| Includes Id Panel | No |
| Includes Padded Palm | No |
| Includes Pinch Point Protection | No |
| Includes Pull Strap | No |
| Includes Red Palm | No |
| Insulated | No |
| Leather Color | Beige |
| Leather Glove Liner Type | Cotton/Polyester Liner |
| Leather Glove Style | Work |
| Leather Palm Process | Split |
| Length | 14" |
| Liner Material | Cotton Fleece |
| Oil-resistant | No |
| Palm Material | Cowhide |
| Reflective Backing | No |
| Rope Channel Reinforcement | No |
| Size | M |
| Stitching Material | Polyester |
| Thumb Style | Wing |
| Thumb Sweat Wipe | No |
| Touchscreen Compatible | No |
| Water Resistant | No |
| Waterproof | No |
| Welding Glove Application | Stick |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 10.16 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.39 |