CONDOR 2UUF9 Coated Gloves S Gray/white Pr | AC3MUJ

CONDOR General Purpose Gloves, Gray/White, Smooth PU

Item: AC3MUJ
Model: 2UUF9
Check Availability
In Stock

Get it by May 19, Tuesday

Size
$3.44
5% off
$3.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level Not Rated
Ansi/isea Cut Load Greater Than 200
Base Coating Material Foam Nitrile
Coating Coverage Palm
Coating Texture Smooth
Coating Type Dipped
Color White
Cuff Style Knit
Double-dipped No
En 388 Rating 4131X
Fda Compliant No
Finger Coverage Full Finger
Gauge 13 ga.
Glove Coating Color Gray
Glove Coating Coverage Palm
Glove Coating Material Polyurethane
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 9"
Glove Length Style Standard
Glove Style Knit
Hand Protection Style Glove
Hazard Type General Purpose
Hem Style Finished
Includes Reinforced Thumb Crotch No
Insulated No
Knit Material Nylon
Knit Material Color White
Latex-free Yes
Liner Material Nylon
Lint-free No
Min. Temp. Not Rated
Pairs Per Package 12
Palm Coating Material Polyurethane
Palm Type Coated
Reversible No
Series Condor Series
Silicone-free No
Size S
Size- Alpha S
Size- Numeric 7
Sold As Pair
Suggested Use Environment Dry
Thickness 13 ga.
Thumb Style Wing
Touchscreen Compatible No
Additional Hazard Protection None
standard ANSI/ISEA 105, EN388

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116105520
Country Of Origin CN
Weight (kg) 0.03