CONDOR Smooth PU Antistatic Gloves

Item: AA8QAU
Model: 19L038
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$7.16
5% off
$6.80 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Antistatic Gloves
Ansi/isea Abrasion Level Not Rated
Ansi/isea Cut Level Not Rated
Ansi/isea Puncture Level Not Rated
Anti Static Yes
Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Coating Coverage Palm
Coating Material Polyurethane , Polyurethane Coated
Coating Texture Smooth
Coating Type Dipped
Color Beige , White , White, Tan
Cuff Knit
Cuff Color Brown
Cuff Style Knit
Double Dipped No
Electrostatic Properties Conductive
En 388 Rating 1131X
Fda Compliant No
Finger Coverage Full Fingered
Glove Coating Color White
Glove Coating Cover Palm
Glove Coating Finish Smooth
Glove Coating Material Polyurethane
Glove Construction Seamless Knit
Glove Features Touchscreen Compatible
Glove Hand Style Left And Right
Glove Length 7 3/4"
Glove Lining Material Nylon
Glove Material Nylon
Glove Material Color Beige
Hand Protection Style Glove
Hem Style Finished
Included Finger Fourchettes No
Included Pull Strap No
Included Reinforced Thumb Crotch No
Insulated No
Knit Material Nylon
Knit Material Color Beige
Latex-free No
Length 7.688"
Lint-free Yes
Material Copper Fiber Yarns, Nylon
Min. Temp. Not Rated
Oil Resistant No
Palm Type Coated
Reversible Yes
Silicone Free No
Size 6
Size-alpha XS
Sold As Pair
Surface Resistivity 1 x 100000 Ohm/Sq
Thickness 15 ga.
Touchscreen Compatible Yes
Water Resistance No

Product Details

Condor smooth PU antistatic gloves are used in environments where static electricity control is crucial. These gloves are ideal for electronic assembly, cleanrooms and handling sensitive electronic components. They offer protection without leaving residues for applications requiring precision and cleanliness.

Shipping Information

Height (cm) 5.08
Length (cm) 19.53
Width (cm) 10.16
HS Code 6116106500
Country Of Origin KR
Weight (kg) 0.0023

Features

  • These gloves feature polyurethane coating for enhanced resistance and longevity.
  • They have an elastic rubber band cuff for a secure and comfortable fit during use.
  • These gloves have a blend of nylon and copper fibre yarn for improved flexibility and dexterity.

Certifications