CONDOR General Purpose Gloves, Black/White, Smooth Nitrile

Item: AF6RMQ
Model: 20GZ60
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$4.53
5% off
$4.30 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level 4
Base Coating Material Foam Nitrile
Coating Coverage Full
Coating Material Smooth
Coating Texture Smooth
Coating Type Dipped
Color White
Cuff Color White
Cuff Style Knit
Double Dipped No
En 388 Rating 3121X
Fda Compliant No
Finger Coverage Full Fingered
Gauge 13 ga.
Glove Coating Color Black
Glove Coating Coverage Full
Glove Coating Material Nitrile
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 11"
Glove Length Style Standard
Glove Style Knit
Hand Protection Style Glove
Hazard Type General Purpose
Hem Style Finished
Included Finger Fourchettes No
Included Reinforced Thumb Crotch No
Insulated No
Knit Material Nylon
Knit Material Color White
Latex-free No
Length 10 1/2"
Liner Material Nylon
Lint-free No
Min. Temp. Not Rated
Palm Coating Material Nitrile
Palm Type Coated
Reversible No
Silicone Free No
Size 2XL
Size-alpha 2XL
Size-numeric 11
Sold As Pair
Thickness 15 ga.
Thumb Style Wing
Touchscreen Compatible No

Product Details

Condor smooth nitrile black / white general-purpose gloves are ideal for versatile hand protection in settings. The black and white colour combination of these gloves offers visibility and cleanliness. These gloves are used in laboratories and automotive work where general-purpose hand protection is essential, ensuring safety and comfort for workers.

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116107520
Country Of Origin CN
Weight (kg) 0.0765

Features

  • These gloves offer full finger coverage, ensuring comprehensive hand protection.
  • They feature an ANSI/ISEA abrasion level of 4, showcasing high resistance to abrasion.
  • These gloves are constructed with nylon knit material, providing a blend of strength and flexibility.
  • They have a thickness of 15 gauge, offering a balance between dexterity and protection.
  • These gloves are suitable for both left and right-hand use, offering versatility in application.
  • They further feature nitrile black coating for a sleek and professional appearance.
  • These gloves have a smooth texture for enhanced protection and comfort.

Certifications