CONDOR 19L442 Coated Gloves M Hi-visibility Yellow With Black | AA8QCG

CONDOR General Purpose Gloves, Black, Rough Latex

Item: AA8QCG
Model: 19L442
Check Availability
In Stock

Get it by Mar 19, Thursday

Size
$8.50
5% off
$8.08 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level Not Rated
Ansi/isea Cut Load Greater Than 200
Ansi/isea Puncture Level 1
Base Coating Material Foam Nitrile
Coating Coverage Palm
Coating Texture Rough
Coating Type Dipped
Color Yellow
Cuff Style Knit
Double-dipped No
En 388 Rating 2242X
Fda Compliant No
Finger Coverage Full Finger
Gauge 10 ga.
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Coating Material Latex
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 9 1/2"
Glove Length Style Standard
Glove Style Knit
Hand Protection Style Glove
Hazard Type General Purpose
Hem Style Finished
Includes Reinforced Thumb Crotch No
Insulated No
Knit Material Acrylic
Knit Material Color Yellow
Latex-free No
Liner Material Acrylic
Lint-free No
Min. Temp. Not Rated
Pairs Per Package 12
Palm Coating Material Latex
Palm Type Coated
Reversible No
Series Condor Series
Silicone-free No
Size M
Size- Alpha M
Size- Numeric 8
Sold As Pair
Suggested Use Environment Dry
Thickness 10 ga.
Thumb Style Wing
Touchscreen Compatible No
Additional Hazard Protection None
standard ANSI/ISEA 105, EN388

Product Details

Condor rough latex black general-purpose gloves are used in construction, automotive and manufacturing applications to ensure safety and performance in general-purpose applications. Their textured surface provides a secure grip, making them ideal for tasks requiring precision & dexterity.

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116106500
Country Of Origin CN
Weight (kg) 0.09

Features

  • These gloves feature dipped coating for durability and corrosion resistance.
  • They provide full finger coverage for comprehensive protection hand protection.
  • These gloves come in sleek black rough coating texture to enhance grip for precise control during tasks.
  • They are crafted from acrylic knit material to provide comfort & durability.
  • These gloves have a thickness of 10 gauge to provide a balance of dexterity & protection.
  • They are designed for both left and right hands to provide versatility in use.
  • These gloves are silicone-free, minimising contamination risks in certain work environments.

Certifications

en.png