CONDOR Powdered Finger Cots

Item: AC4KJL
Model: 30D247
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$37.13
5% off
$35.27 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Powdered Finger Cots
Application For Handling Delicate Component
Color White
Fda Compliant No
Finger Cot Material Natural Rubber Latex
Finger Cot Type General Purpose
Latex-free No
Length 2 3/4"
Material Latex
Powdered/powder Free Powdered
Silicone Free No
Size S
Thickness 3 mil.

Product Details

Condor powdered finger cots are used in electronics, healthcare and manufacturing settings to protect fingers and maintain product integrity. These finger cots are suitable for preventing contamination, maintaining grip & tactile sensitivity and ensuring cleanliness in sensitive work environments.

Shipping Information

Height (cm) 7.62
Length (cm) 6.99
Width (cm) 14.22
HS Code 6210105000
Country Of Origin CN
Weight (kg) 0.5175

Features

  • These finger cots are made with natural rubber latex for their flexibility and protection.
  • They are latex-free, making them suitable for those with latex allergies.
  • These finger cots have a 3 mil thickness for providing a balance of protection.
  • They are powdered to facilitate easy donning & removal while maintaining a secure fit during applications.