CONDOR 29JV96 Cut Resistant Gloves Black/blue S Pr | AB8VNW

CONDOR Coated Gloves, ANSI Abrasion Level 4, Rough Nitrile

Item: AB8VNW
Model: 29JV96
Check Availability
In Stock

Get it by May 1, Friday

Size
$7.39
5% off
$7.02 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coated Gloves
Abrasion Cycle Greater Than 1000
Abrasion Resistant Yes
Ansi Cut Grams Greater Than 200
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 1
Ansi/isea Cut Load Greater Than 200
Back Material Nylon
Base Coating Coverage 3/4
Base Coating Material Nitrile
Coating Rubber Latex
Coating Coverage 3/4
Coating Finish Foamed
Coating Material Natural Rubber Latex
Coating Texture Rough
Coating Type Double Dipped
Color White
Cuff Knit Wrist
Cuff Color White
Cuff Style Knit
Cut Seamless Knit
Cut Resistant Yes
Direction Left, Right
Double-dipped Yes
En 388 Rating 4121X
Fda Compliant No
Finger Material Nitrile, Nylon
Finger Style Full Finger
Gauge 13 ga.
Glove Coating Color Black
Glove Coating Coverage 3/4
Glove Coating Material Nitrile
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 9 3/4"
Glove Length Style Standard
Glove Style Knit
Hand Protection Style Glove
Hazard Type General Purpose
Hem Style Finished
Includes Finger Fourchettes No
Includes Reinforced Thumb Crotch No
Insulated No
Knit Material Nylon
Knit Material Color White
Knuckle Padding Material Nylon
Latex-free No
Liner Material Polyester
Lint-free No
Min. Temp. Not Rated
Palm Coating Material Nitrile
Palm Material Nitrile, Nylon
Palm Type Coated
Puncture Resistant Yes
Reversible No
Silicone-free No
Size S
Size- Alpha S
Size- Numeric 7
Sold As Pair
Stitching Material Polyester
Suggested Use Environment Oily
Thickness 15 ga.
Thumb Style Wing
Touchscreen Compatible No
Additional Hazard Protection None
standard ANSI/ISEA 105, EN388

Product Details

Condor natural rubber latex coated gloves ensure secure grip on slippery surfaces and provide abrasion & puncture resistance. They are ideal for construction, manufacturing, automotive and laboratory applications.

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116106500
Country Of Origin CN
Weight (kg) 0.06

Features

  • Condor natural rubber latex coated gloves feature a unique double-dipped nitrile coating for exceptional durability and resistance to abrasion.
  • These gloves come with an impressive EN 388 rating of 4121X, demonstrating their high performance in cut resistance and tear protection.
  • They feature a seamless knit construction, minimising irritation and providing a comfortable, snug fit.
  • These gloves offer a non-generic 15-gauge thickness, striking a balance between protection and dexterity for precision tasks.
  • Their rough texture enhance grip in wet or oily conditions.
  • These gloves have a specific left and right hand design, ensuring an ergonomic and tailored fit for each hand.

Certifications

ansi.jpgisea.jpgen.png