CONDOR Leather Palm Knit Glove, Cowhide, ANSI Cut Level A3

Item: AD8DUW
Model: 4JF37
Check Availability
In Stock

Get it by Friday, Sep 25

Size
$29.64
5% off
$28.16 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi/isea Abrasion Level 5
Ansi/isea Cut Level 3
Ansi/isea Puncture Level 3
Coating Leather
Coating Coverage Palm
Coating Material Leather
Color Gray, Yellow
Cuff Knit
Cuff Color Yellow
Cuff Style Knit
Cut Clute
Cut Resistant Yes
En 388 Rating 3X43C
Fda Compliant No
Finger Material Leather
Finger Style Full Finger
Glove Back Color Yellow
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 9.88"
Glove Style Leather
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Leather Glove Style Leather Palm Knit
Leather Grade Standard
Length 9"
Liner Material Kevlar
Palm Material Leather
Puncture Resistant Yes
Size S
Size-alpha S
Size-numeric 7
Suggested Use Environment Dry
Thumb Style Straight

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 4203291800
Country Of Origin CN
Weight (kg) 0.09
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies