CONDOR 2MCZ8 Cut Resistant Gloves Gray S Pr | AC2QWZ

CONDOR Leather Drivers Glove, Goatskin, Standard, Full Leather Coverage

Item: AC2QWZ
Model: 2MCZ8
Check Availability
In Stock

Get it by May 26, Tuesday

Size
$26.77
5% off
$25.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Cut Resistant Gloves
Abrasion Resistant No
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 2
Back Material Goat Leather
Coating Finish Uncoated
Coating Material Uncoated
Color Gray
Cuff Slip On Wrist
Cuff Color White
Cuff Material Leather
Cuff Style Shirred Slip On
Cut Gun
Cut Resistant Yes
Cut-resistance Coverage Full
En 388 Rating 2343X
Finger Style Full Finger
Glove Back Color White
Glove Back Material Goatskin
Glove Construction Cut And Sewn
Glove Cut Gunn
Glove Hand Style Left And Right
Glove Length 9"
Glove Liner Material Kevlar
Glove Style Leather
Hazard Type Cut Resistant
Includes Double Palm No
Includes Reinforced Thumb Crotch No
Internal Reinforcement Material Kevlar
Leather Glove Style Drivers
Leather Grade Standard
Leather Palm Process Grain
Length 8 1/2"
Liner Material Kevlar
Oil Resistant No
Palm Color White
Palm Material Goat Leather
Puncture Resistant No
Reflective Backing No
Series Condor Series
Size S
Size- Alpha S
Size- Numeric 7
Stitching Material Polyester
Suggested Use Environment Dry
Thumb Style Keystone
Additional Hazard Protection None
standard ANSI 105, ANSI/ISEA

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 4203295000
Country Of Origin IN
Weight (kg) 0.08