Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lightweight Knit Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Cut Level | Not Rated |
| Coating | Uncoated |
| Coating Coverage | Uncoated |
| Coating Type | Uncoated |
| Color | Gray |
| Construction | Seamless Knit |
| Cuff Style | Knit |
| Double-dipped | No |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Style | Full Finger |
| Gauge | 7 ga. |
| Glove Coating Material | Uncoated |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Ambidextrous |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
|---|---|
| Hem Style | Finished |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Cotton, Polyester |
| Knit Material Color | Gray |
| Latex-free | No |
| Lint-free | No |
| Min. Temp. | Not Rated |
| Pairs Per Package | 12 |
| Palm Coating Material | Uncoated |
| Series | D1436 Series |
| Silicone-free | No |
| Size | 7 |
| Size- Alpha | S |
| Sold As | Pair |
| Thickness | 7 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116928800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |