CONDOR Knit Gloves, Full Finger, Palm Dotted, 7 Gauge, White/Black

Item: AC3MTD
Model: 2UUA1
Check Availability
In Stock

Get it by Friday, Aug 21

Size
$1.27
5% off
$1.21 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Lightweight Knit Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level Not Rated
Ansi/isea Cut Level Not Rated
Coating Dotted
Coating Coverage Palm
Coating Texture Dotted
Coating Type Dotted
Color Black, White
Construction Seamless Knit
Cuff Style Knit
Double Dipped No
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full Finger
Gauge 10 ga.
Glove Coating Color Black
Glove Coating Cover Palm
Glove Coating Material PVC
Glove Construction Seamless Knit
Glove Style Task and Chore
Grip Pattern Dots
Hand Protection Style Glove
Hazard Type General Purpose
Hem Style Finished
Included Reinforced Thumb Crotch No
Knit Material Cotton, Polyester
Knit Material Color Beige
Latex-free No
Lint-free No
Min. Temp. Not Rated
Series D1448 Series
Silicone Free No
Size 7
Size-alpha S
Sold As Pair
Thickness 7 ga.
Thumb Style Wing
Touchscreen Compatible No

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116105510
Country Of Origin CN
Weight (kg) 0.045
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies