-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ambidextrous Knit Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Cut Level | Not Rated |
| Coating | Dotted |
| Coating Coverage | Full |
| Coating Texture | Dotted |
| Coating Type | Dotted |
| Color | Black, Orange |
| Construction | Seamless Knit |
| Cuff Style | Knit |
| Double Dipped | No |
| Fda Compliant | No |
| Finger Coverage | Full Fingered |
| Finger Style | Full Finger |
| Gauge | 7 ga. |
| Glove Coating Color | Black |
| Glove Coating Cover | Full |
| Glove Coating Material | PVC |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Left And Right |
| Glove Style | Task and Chore |
| Grip Pattern | Dots |
|---|---|
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
| Hem Style | Finished |
| Included Reinforced Thumb Crotch | No |
| Knit Material | Acrylic |
| Knit Material Color | Orange |
| Latex-free | No |
| Lint-free | No |
| Material | Acrylic |
| Min. Temp. | Not Rated |
| Palm Type | Leather Palm |
| Series | Condor Series |
| Silicone Free | No |
| Size | 6 |
| Size-alpha | XS |
| Sold As | Pair |
| Thickness | 7 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.05 |