Get it by May 22, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Resistant Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Cut Level | Not Rated |
| Ansi/isea Heat Level | Not Available |
| Anti-static | No |
| Application | Where More Abrasion Resistance Is Required |
| Coating | Uncoated |
| Coating Coverage | Uncoated |
| Coating Type | Uncoated |
| Color | Brown, Tan, Yellow |
| Color (knit/coating) | Yellow |
| Color Family | Yellow |
| Cuff | Gauntlet |
| Cuff Color | Yellow |
| Cuff Style | Gauntlet |
| Cut | Clute |
| Double-dipped | No |
| Fabric Weight | 22 oz. |
| Fda Compliant | No |
| Features | Silicone-Free |
| Finger Coverage | Full Finger |
| Glove Coating Material | Uncoated |
| Glove Construction | Cut And Sewn |
| Glove Features | Silicone Free |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Length Style | Standard |
| Glove Lining Material | Wool |
| Glove Material Color | Yellow |
| Glove Materials | Not Applicable |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Heat-Resistant |
| Heat-resistant Glove Type | Hot Mill |
| Hem Style | Finished |
| High-visibility | No |
|---|---|
| Impact Rated | Yes |
| Includes Double Palm | No |
| Includes Finger Fourchettes | No |
| Includes Id Panel | No |
| Includes Padded Palm | No |
| Includes Pinch Point Protection | No |
| Includes Pull Strap | No |
| Includes Red Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Knit Material | Cotton |
| Knit Material Color | Yellow |
| Latex-free | Yes |
| Length | 11" |
| Liner Material | Wool |
| Lint-free | Yes |
| Low-profile Impact Protection | No |
| Material | Cotton, Kevlar |
| Max Temp | 660°F |
| Max. Temp. | 662°F |
| Reflective Backing | No |
| Reversible | Yes |
| Rope Channel Reinforcement | No |
| Silicone-free | Yes |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Thumb Style | Straight |
| Thumb Sweat Wipe | No |
| Touchscreen Compatible | No |
| Water Resistant | No |
| Waterproof | No |
| Additional Hazard Protection | None |
Condor Kevlar cotton heat-resistant gloves are ideal for protection against high temperatures & abrasion required. These gloves are used in welding, metalworking, glass manufacturing and other heavy-duty tasks.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 10.16 |
| HS Code | 6116938800 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.29 |