-
Select Country
- Source Now

Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Visibility Vest |
|---|---|
| Ansi Class | Class 2 |
| Ansi Type | Type R, Class 2 |
| Atpv Rating | Not Rated |
| Back Stripe Pattern | U |
| Breakaway | No |
| Closure | Zipper |
| Closure Type | Zipper |
| Color | Orange |
| Contrasting Stripes | Yes |
| Cooling | No |
| Expandable | No |
| Fabric Construction | Mesh |
| Fall Protection Compatible | No |
| Features | 360 Degrees Visibility |
| Fits Chest Size | 60" to 62" |
| Gender | Men |
| Hazard Risk Category | Not Applicable |
| Horizontal Stripe Type | Single |
| Includes Id Window | No |
| Includes Led Lights | No |
| Includes Tool Lanyard Grommets | No |
| Length | 29" |
| Material | Polyester |
|---|---|
| Maximum Chest Size | 62" |
| Minimum Chest Size | 60" |
| Number Of Horizontal Stripes | 1 |
| Number Of Inside Pockets | 1 |
| Number Of Outside Pockets | 4 |
| Number Of Pockets | 5 |
| Number Of Pockets With Closure | 5 |
| Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
| Promotional Badge | Best Seller |
| Reflective Stripe Border Color | Yellow |
| Reflective Stripe Border Type | Contrasting |
| Reflective Stripe Color | Silver |
| Reflective Stripe Location | Back, Chest, Shoulder, Waist |
| Reflective Stripe Main Color | Silver |
| Safety Vest Style | Standard |
| Size | 4XL |
| Stripe Color | Silver |
| Tool Tethering Anchor Points | No |
| Total No. Of Pockets | 5 |
| Vest Size | 4XL |
| Vest Stripe Color Family | Silver |
| standard | ANSI/ISEA 107 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.28 |