CONDOR High-Visibility Vest, ANSI Class 2, Mesh Polyester, Hook And Loop, Lime

Item: CD2HTA
Model: 53YN52
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$16.51
5% off
$15.68 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item High Visibility Vest
Ansi Class Class 2
Ansi Type Type R, Class 2
Atpv Rating Not Rated
Back Stripe Pattern U
Breakaway No
Closure Hook And Loop
Closure Type Hook And Loop
Color Lime
Contrasting Stripes Yes
Cooling No
Expandable No
Fabric Construction Mesh
Fall Protection Compatible No
Features 360 Degrees Visibility
Fits Chest Size 60" to 66"
Gender Men
Hazard Risk Category Not Applicable
Horizontal Stripe Type Single
Included Id Window No
Included Led Lights No
Included Tool Lanyard Grommets No
Length 30"
Material Polyester
Max. Chest Size 66"
Min. Chest Size 60"
No. Of Horizontal Stripes 1
No. Of Inside Pockets 0
No. Of Outside Pockets 0
No. Of Pockets 0
No. Of Pockets With Closure 0
Promotional Badge Best Seller
Reflective Stripe Border Color Orange
Reflective Stripe Border Type Contrasting
Reflective Stripe Color Silver
Reflective Stripe Location Back, Chest, Shoulder, Waist
Reflective Stripe Main Color Silver
Safety Vest Style Standard
Size 4XL/5XL
Stripe Color Silver
Tool Tethering Anchor Points No
Total No. Of Pockets 0
Vest Size 4XL, 5XL
Vest Stripe Color Family Silver

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin CN
Weight (kg) 0.252

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies