-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Leather Palm Gloves |
|---|---|
| Application | Construction, Road Crew, Warehousing, Cold Storage, General Purpose |
| Color | Orange |
| Color Family | Orange |
| Cuff | Knit Wrist |
| Cuff Style | Knit |
| Cut | Gunn |
| Direction | Left Hand, Right Hand |
| Features | High-Visibility |
| Finger Coverage | Full Finger |
| Glove Back Color | High Visibility Orange |
| Glove Back Material | Polyester |
| Glove Cut | Gunn |
| Glove Features | High Visibility |
| Glove Hand Style | Left And Right |
| Glove Liner Material | 3M thinsulate |
| Glove Materials | Cowhide |
| Glove Style | Leather |
| Grade | Select Shoulder |
| Hand Protection Style | Glove |
| Hazard Type | Cold Insulated |
| High-visibility Features | High-Visibility Backing |
| Includes | Palm Patch |
| Includes Double Palm | Yes |
|---|---|
| Includes Reinforced Thumb Crotch | No |
| Insulated | Yes |
| Leather Coverage Style | Leather Palm |
| Leather Glove Style | Work |
| Leather Grade | Premium |
| Leather Palm Material | Cowhide |
| Leather Palm Type | Split |
| Liner Type | Insulated |
| Minimum Temperature | Not Rated |
| Pairs Per Package | 12 |
| Palm Color | Gray |
| Palm Material | Cowhide |
| Series | Condor Series |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Stitching Type | Standard |
| Thumb Style | Wing |
| Windproof | No |
| Additional Hazard Protection | None |
Condor high visibility cowhide leather palm gloves are ideal for ensuring the safety and comfort of workers, safeguarding hands from potential injuries and allowing them to perform their duties effectively. These orange gloves are used in demanding work environments such as construction, welding, agriculture and manufacturing.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.17 |