CONDOR High Visibility ANSI Class 2 Vests, Orange

Item: AB4HEX
Model: 1YAG4
Check Availability
In Stock

Get it by Friday, Aug 21

Size
/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item High Visibility Vest
Age Group Adult
Ansi Class Class 2
Ansi Type Type R
Atpv Rating Not Rated
Back Stripe Pattern U
Breakaway No
Closure Zipper
Closure Type Zipper
Color Orange
Contrasting Stripes No
Expandable No
Fabric Construction Solid
Fall Protection Compatible No
Features 360° Visibility
Fits Chest Size 49"
Gender Men
Horizontal Stripe Type Single
Length 22"
Material Polyester
No. Of Horizontal Stripes 1
No. Of Inside Pockets 3
No. Of Outside Pockets 2
No. Of Pockets 0
No. Of Pockets With Closure 0
Reflective Stripe Border Type Not Available
Reflective Stripe Main Color Silver
Safety Vest Style Standard
Size M
Stripe Color Silver
Total No. Of Pockets 5
Vest Size M

Product Details

Condor high visibility Class 2 orange vests are ideal for preventing potential accidents, prioritising worker safety and aiding in life-saving identification. These ANSI/ISEA 107-2010 standards vests are used in construction sites, roadwork, warehouses and traffic control scenarios.

Shipping Information

Height (cm) 1.27
Length (cm) 24.89
Width (cm) 30.48
HS Code 6117809540
Country Of Origin CN
Weight (kg) 0.1665

Features

  • They have polyester construction, ensuring durability and long-lasting performance.
  • These vests have two external pockets, providing convenient storage options for small tools or personal items.
  • They feature prominent silver reflective stripes as the main color, maximising visibility in low-light conditions.
  • These vests offer 360-degree visibility, ensuring workers are noticeable in all directions.
  • They come with a zipper closure system for easy on and off, ensuring a secure fit while working.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies