CONDOR General Purpose Chemical Resistant Orange Gloves

Item: AC4BEG
Model: 2YEN1
Check Availability
In Stock

Get it by Tuesday, Aug 25

Size
$2.73
5% off
$2.59 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Chemical Resistant Gloves
Color Orange
Cuff Straight
Cuff Style Straight
Finish Smooth
Glove Length 13"
Glove Material Latex
Glove Size 7
Glove Texture Diamond
Glove Texture Location Palm And Fingers
Glove Thickness 28 mil.
Length 13"
Liner Material Flock
Size 7
Supported/unsupported Unsupported
Texture Diamond
Thickness 28 mil.

Product Details

Condor general purpose chemical resistant orange gloves are protective gloves designed for applications where resistance to chemicals is required. They are used in laboratories, manufacturing facilities, automotive industries, janitorial services and more. These gloves protect the hands from potential chemical exposure, reducing the risk of skin irritation or chemical burns.

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 4015191050
Country Of Origin CN
Weight (kg) 0.1125

Features

  • These gloves have a textured surface on the fingertips for enhancing grip and dexterity during delicate tasks, even when handling wet or oily substances.
  • They feature a beaded cuff design for easy donning and to ensure a secure fit, preventing the gloves from rolling down or slipping during use.
  • These gloves offer extended cuffs for added protection to the wrist and forearm, reducing the risk of accidental splashes or exposure to hazardous substances.
  • They feature a moisture-wicking lining that keeps hands dry and comfortable, even during prolonged wear.
  • These gloves feature latex construction to provide resistance to chemicals, oils and solvents.