CONDOR 5T180 Flame-resistant Sleeve Universal 18 Inch Brown Pr | AE6HTX

CONDOR Flame Resistant Sleeves

Item: AE6HTX
Model: 5T180
Check Availability
In Stock

Get it by May 19, Tuesday

Color
$71.41
5% off
$67.84 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Flame-Resistant Sleeve
Ansi/isea Abrasion Level Not Tested
Cape Material Cowhide
Color Brown
Cuff Style Straight
Heat Protection Type Flame Resistance, Sparks, Welding
Includes Soapstone Pocket No
Includes Thumbhole No
Leather Type Split
Length 18"
Material Leather
Size Universal
Sleeve Length 18"
Sleeve Performance General Purpose
Sleeve Style Sleeve
Stitching Material Kevlar

Product Details

Condor flame-resistant sleeves are used in the welding, manufacturing and metalworking industries to protect workers' arms from heat, flames, and sparks. The flame-resistant properties of these sleeves provide a crucial safety measure to prevent injuries and burns during hazardous operations.

Shipping Information

Height (cm) 2.79
Length (cm) 27.94
Width (cm) 22.86
HS Code 4203406000
Country Of Origin IN
Weight (kg) 0.5

Features

  • These welding sleeves feature cowhide leather construction for aesthetic appearance, durability and comfortable wear.
  • These welding sleeves are pulled over the wrist for protecting the arms from flames and sparks during welding.

Certifications

nfpa.jpg