-
Select Country
- Source Now
Get it by Jan 22, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Knee Support |
|---|---|
| Chest Size | Not Applicable |
| Chest Size - Minimum | Not Applicable |
| Closure | Pull On |
| Color | Black |
| Features | Nylon Outer Shell |
| Inserts Included | No Inserts |
| Joint Coverage | Open Joint |
| Latex Content | Contains Latex |
| Limb Circumference - Maximum | 17" |
|---|---|
| Limb Circumference - Minimum | 15" |
| Material | Neoprene, Nylon |
| No. Of Straps | 0 |
| Product Type | Knee Sleeve |
| Side | Universal |
| Size | L |
| Style | Open Patella |
Condor ergonomic knee supports provide comfort and stability to the knees, particularly in physically demanding tasks & sports activities. These supports are used by athletes, construction workers and individuals with knee issues to prevent injuries, reduce strain and enhance performance.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 8.64 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.15 |