CONDOR Electrical Gloves Protector, Beige/Orange/Green

Item: AD7NRD
Model: 4FPF5
Check Availability
In Stock

Get it by Wednesday, Nov 18

Size
$43.72
5% off
$41.53 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Electrical Glove Protector
Color Black, Orange, Tan
Cuff Material Cowhide
Cuff Style Gauntlet
For Voltage Class Class 2
Glove Hand Style Left And Right
Glove Length 12"
Glove Material Goatskin
Glove Size 7
Leather Glove Style Work
Leather Origin Import
Leather Palm Process Grain
Leather Protector Color Beige, Orange, Green
Length 12"
Material Cowhide Leather
Size 7
Thumb Style Straight

Product Details

Condor electrical protector gloves are used to safeguard workers against potential electrical hazards during maintenance and repair tasks involving high-voltage equipment, such as transformers, switchgear and circuit breakers. They provide a critical barrier between the electrical current and the wearer's hands, preventing electrical shock and injury. Their ergonomic design allows for dexterity and comfort and enables workers to perform tasks with precision while staying protected.

Shipping Information

Height (cm) 5.08
Length (cm) 30.48
Width (cm) 10.16
HS Code 4203290800
Country Of Origin IN
Weight (kg) 0.2295

Features

  • These gloves are crafted from goatskin and feature a gauntlet-style cuff for extended coverage and protecting the wrist & forearm from the ingress of debris, liquids or other contaminants.
  • They cuffs are made of cowhide for high durability and resistance to wear and tear, ensuring durability.
  • They further feature a leather palm that undergoes a graining process for enhanced texture and durability, resulting in excellent grip, agility and a secure hold.
  • These gloves are available in tan, orange and black colors for high visibility and easy identification in electrical work environments, promoting safety and raising awareness.

Certifications