-
Select Country
- Source Now
Get it by Mar 17, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Cycle | 20000 |
| Abrasion Resistant | Yes |
| Ansi Cut Grams | 4223 |
| Ansi Puncture Newtons | 117N |
| Ansi/isea Abrasion Level | 6 |
| Ansi/isea Cut Level | 5 |
| Ansi/isea Puncture Level | 3 |
| Back Material | Dyneema |
| Coating Coverage | Palm |
| Coating Finish | Smooth |
| Coating Material | Polyurethane |
| Coating Texture | Smooth |
| Coating Type | Dipped |
| Color | Gray |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut | Continuous |
| Cut Resistant | Yes |
| Direction | Left, Right |
| Double-dipped | No |
| Fda Compliant | No |
| Finger Material | Dyneema |
| Finger Style | Full Finger |
| Gauge | 10 ga. |
| Glove Coating Color | Gray |
| Glove Coating Coverage | Palm |
|---|---|
| Glove Construction | Seamless Knit |
| Glove Length | 9 1/4" |
| Glove Performance | General Purpose |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Dyneema |
| Knit Material Color | Gray |
| Latex-free | No |
| Length | 9 1/4" |
| Liner Material | Dyneema, Stainless Steel |
| Palm Material | Polyurethane |
| Puncture Resistant | Yes |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Stitching Material | Dyneema |
| Thickness | 10 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI/ISEA 105 |
Condor cut level A5 cut-resistant gloves are used in industrial settings, construction sites and manufacturing plants where sharp tools and materials pose a risk of hand injuries. These PU coated gloves offer high cut resistance for workers handling sharp objects.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.07 |
