-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 3 |
| Back Material | Kevlar |
| Coating | Nitrile |
| Coating Coverage | Palm |
| Coating Finish | Foamed |
| Coating Material | Nitrile |
| Coating Texture | Foam |
| Coating Type | Dipped |
| Color | Gray, Yellow |
| Cuff | Knit |
| Cuff Color | Yellow |
| Cuff Style | Knit |
| Cut | Clute |
| Cut Resistant | Yes |
| Double-dipped | No |
| En 388 Rating | 4X42D |
| Fda Compliant | No |
| Finger Material | Kevlar, Nitrile |
| Finger Style | Full Finger |
| Gauge | 13 ga. |
| Glove Coating Color | Gray |
| Glove Coating Coverage | Palm |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Left And Right |
| Glove Length | 9" |
|---|---|
| Glove Liner Material | Kevlar |
| Glove Performance | General Purpose |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Kevlar |
| Knit Material Color | Yellow |
| Latex-free | No |
| Length | 8" |
| Liner Material | Kevlar |
| Lint-free | No |
| Palm Material | Kevlar, Nitrile |
| Puncture Resistant | No |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Thickness | 13 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI/ISEA 105 |
Condor cut level A4 nitrile coating cut resistant gloves are used in construction and manufacturing applications for protection against sharp objects and materials. They are ideal for handling sharp tools, glass and metal, ensuring worker safety and efficiency.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116106500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.06 |
