-
Select Country
- Source Now
Get it by Apr 7, Monday
Payment
Delivery
Item | Cut Resistant Gloves |
---|---|
Abrasion Resistant | Yes |
Ansi Abrasion Cycles | Greater Than 1000 |
Ansi Cut Grams | Greater Than 1500 |
Ansi/isea Abrasion Level | 3 |
Ansi/isea Cut Level | 4 |
Back Material | Knit |
Coating Coverage | Palm Sewed |
Coating Finish | Rough |
Coating Material | Leather |
Color | Gray |
Cuff | Knit |
Cut Resistant | Yes |
Finger Material | High Performance Polyethylene |
---|---|
Finger Style | Full |
Gauge | 7 |
Hand | Right/Left |
Knuckle Padding Material | High-Performance Polyethylene |
Length | 9" |
Liner Material | High-Performance Polyethylene |
Palm Material | Cowhide Leather |
Puncture Resistant | No |
Size | S |
Stitching Material | Polyester |
Suggested Use Environment | Dry |
Thumb Style | Wing |
Condor cut level A4 leather coating cut resistant gloves are purpose-built for demanding industrial environments where sharp objects and cutting hazards are prevalent. These gloves are ideal for metalworking, construction, glass handling and manufacturing operations.
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 6116105520 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.11 |
UPC | 190735057155 |