CONDOR Cowhide Leather Tan Driver Gloves

Item: AB9PUD
Model: 2ELG9
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
$15.24
5% off
$14.48 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Leather Driver's Gloves
Additional Hazard Protection None
Back Material Cowhide
Color Tan
Cuff Shirred
Cuff Style Shirred Slip On
Cut Gun
Direction Left Hand, Right Hand
Double Palm No
Finger Coverage Full Fingered
Glove Back Color Beige
Glove Back Material Cowhide
Glove Construction Cut And Sewn
Glove Cut Gunn
Glove Hand Style Left And Right
Glove Liner Material Unlined
Glove Palm Material Cowhide
Glove Style Leather
Grade Grade B/C
Hand Protection Style Glove
Hazard Type General Purpose
Leather Coverage Style Full Leather
Leather Glove Style Drivers
Leather Grade Standard
Leather Palm Material Cowhide
Leather Palm Process Grain
Leather Palm Type Full Grain
Liner Material Unlined
Material Cowhide
Oil Resistant No
Palm Color Beige
Reflective Backing No
Size L
Size-alpha L
Size-numeric 9
Sold As Pair
Stitching Material Polyester
Thumb Style Keystone

Product Details

Condor leather drivers' gloves are tough, protective hand coverings designed specifically for professionals who drive various vehicles or operate heavy machinery. These gloves are widely used in the construction, agriculture, automotive and manufacturing industries. They provide a strong grip on steering wheels, levers and other similar tools, enhancing control and safety. They also shield hands from potential hazards like rough surfaces, splinters and sharp edges, reducing the risk of cuts and abrasions.

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 4203290800
Country Of Origin IN
Weight (kg) 0.1125

Features

  • Condor leather drivers' gloves have shirred cuffs that do not get loose with time and also keep the dust and debris away.
  • They are made of cowhide leather for high dexterity and thermal protection.
  • These tan colour gloves feature gunn cut style and have reinforced seam with welts added to the seam for enhanced durability.
  • They have keystone thumbs that facilitate movement and are stitched at the potential cut points to avoid tear.
  • These gloves have abrasion-resistant polyester stitching for improved servicability.