-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Leather Palm Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Cut Level | Not Rated |
| Back Material | Cotton, Polyester |
| Color | Gray |
| Color Family | Blue, Red |
| Cuff | Knit Wrist |
| Cuff Style | Knit |
| Cut | Clute |
| Direction | Left Hand, Right Hand |
| Finger Coverage | Full Fingered |
| Glove Construction | Cut And Sewn |
| Glove Hand Style | Left And Right |
| Glove Length Style | Standard |
| Glove Material | Cowhide |
| Glove Palm Material | Cowhide |
| Glove Style | Cut And Sewn |
| Grade | Grade C/D |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
| Hem Style | Finished |
| Included Reinforced Thumb Crotch | No |
| Insulated | No |
|---|---|
| Knit Material | Cotton |
| Knit Material Color | Blue, Red |
| Leather Glove Style | Leather Palm Knit |
| Leather Grade | Standard |
| Leather Palm Material | Cowhide |
| Leather Palm Type | Split |
| Liner Material | Unlined |
| Lint-free | No |
| Reflective Backing | No |
| Reversible | No |
| Series | Condor Series |
| Silicone Free | No |
| Size | XL |
| Size-alpha | XL |
| Size-numeric | 10 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
Condor leather gloves find applications in the construction, welding, agriculture and manufacturing indsutries. They protect the user's hands from cuts, abrasions & punctures while handling sharp objects or rough surfaces. These gloves are resistant to heat & sparks and are suitable for tasks with fire hazards.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.11 |