-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Leather Driver's Gloves |
|---|---|
| Back Material | Cowhide |
| Color | Saddletan |
| Cuff | Shirred |
| Cuff Style | Shirred Slip On |
| Cut | Gun |
| Direction | Left Hand, Right Hand |
| Double Palm | Yes |
| Finger Coverage | Full Fingered |
| Glove Back Color | Yellow |
| Glove Back Material | Cowhide |
| Glove Construction | Cut And Sewn |
| Glove Cut | Gunn |
| Glove Hand Style | Left And Right |
| Glove Liner Material | Unlined |
| Glove Palm Material | Cowhide |
| Glove Style | Leather |
| Grade | Grade A/B |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
|---|---|
| Leather Coverage Style | Full Leather |
| Leather Glove Style | Drivers |
| Leather Grade | Premium |
| Leather Palm Material | Cowhide |
| Leather Palm Process | Grain |
| Leather Palm Type | Full Grain |
| Liner Material | Unlined |
| Material | Cowhide |
| Oil Resistant | No |
| Palm Color | Yellow |
| Reflective Backing | No |
| Size | S |
| Size-alpha | S |
| Size-numeric | 7 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Thumb Style | Keystone |
| Additional Hazard Protection | None |
Condor leather driver gloves with a shirred cuff are suitable for hand protection in construction, agriculture and automotive applications.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203290800 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.13 |