CONDOR Heat Resistant Gloves, Cotton

Item: AD8DUV
Model: 4JF36
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
Max. Temp.
$10.03
5% off
$9.53 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Heat Resistant Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level Not Rated
Ansi/isea Heat Level Not Available
Anti Static No
Coating Nitrile
Coating Coverage Full
Coating Texture Dotted
Coating Type Dotted
Color White, Red
Color Family Beige
Construction Seamless Knit
Cuff Knit
Cuff Style Knit
Cut Clute
Double Dipped No
Fabric Weight 24 oz.
Fda Compliant No
Features Double Palm
Finger Coverage Full Fingered
Glove Coating Color Red
Glove Coating Cover Full
Glove Coating Finish Dotted
Glove Coating Material Nitrile
Glove Construction Seamless Knit
Glove Features Double Palm
Glove Hand Style Ambidextrous
Glove Length 10 1/2"
Glove Length Style Standard
Glove Lining Material Cotton
Glove Material Cotton
Glove Material Color White
Glove Safety Features Safety Cuff
Glove Style Knit
Hand Protection Style Glove
Hand Style Ambidextrous
Hazard Type Heat-Resistant
Heat-resistant Glove Type Seamless Knit
High Visibility No
Impact Rated Yes
Included Double Palm Yes
Included Finger Fourchettes No
Included Id Panel No
Included Padded Palm No
Included Pinch Point Protection No
Included Pull Strap No
Included Red Palm No
Included Reinforced Thumb Crotch No
Insulated No
Knit Material Cotton
Knit Material Color Beige
Latex-free No
Length 11"
Liner Material Cotton
Lint-free No
Low-profile Impact Protection No
Material Cotton
Max. Temp. 605°F
Reflective Backing No
Reversible No
Rope Channel Reinforcement No
Silicone Free No
Size L
Size-alpha L
Size-numeric 9
Thumb Style Wing
Thumb Sweat Wipe No
Touchscreen Compatible No
Water Resistance No
Waterproof No

Shipping Information

Height (cm) 5.08
Length (cm) 27.94
Width (cm) 10.16
HS Code 6116101720
Country Of Origin PK
Weight (kg) 0.1575

Certifications