CONDOR Coated Gloves, Nitrile, 3/4 Dotted/Double Dipped

Item: AA8PZB
Model: 19K989
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$7.83
5% off
$7.44 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level 4
Ansi/isea Puncture Level 2
Base Coating Coverage 3/4
Base Coating Material Nitrile
Coating Coverage 3/4
Coating Material Foam Nitrile
Coating Texture Dotted
Coating Type Dotted, Double Dipped
Color Gray
Cuff Color Gray
Cuff Style Knit
Double Dipped Yes
En 388 Rating 4121X
Fda Compliant No
Finger Coverage Full Fingered
Gauge 15 ga.
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Coating Material Nitrile
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 10 1/2"
Glove Length Style Standard
Glove Style Knit
Hand Protection Style Glove
Hazard Type General Purpose
Hem Style Finished
Included Finger Fourchettes No
Included Reinforced Thumb Crotch No
Insulated No
Knit Material Nylon
Knit Material Color Gray
Latex-free No
Liner Material Nylon, Spandex
Lint-free No
Min. Temp. Not Rated
Palm Coating Material Nitrile
Palm Type Coated
Reversible No
Silicone Free No
Size XS
Size-alpha XS
Size-numeric 6
Sold As Pair
Thickness 15 ga.
Thumb Style Natural
Touchscreen Compatible No

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116106500
Country Of Origin PK
Weight (kg) 0.045

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies