CONDOR Coated Gloves, ANSI Cut Level A2, Palm Dipped, Kevlar

Item: AD9PJC
Model: 4TXJ9
Check Availability
In Stock

Get it by Tuesday, Aug 25

Size
$13.70
5% off
$13.02 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 1
Coating Nitrile
Coating Coverage Palm
Coating Material Nitrile
Coating Texture Rough
Coating Type Dipped
Color Black, Yellow
Cuff Knit
Cuff Color Yellow
Cuff Style Knit
Cut Clute
Cut Resistant Yes
Double Dipped No
En 388 Rating 4X31B
Fda Compliant No
Finger Style Full Finger
Finish, Coating Rough Coating
Gauge 13 ga.
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 8 3/4"
Glove Liner Material Kevlar
Glove Performance General Purpose
Glove Style Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Kevlar
Knit Material Color Yellow
Latex-free No
Liner Material Kevlar
Lint-free No
Palm Material Nitrile
Puncture Resistant Yes
Silicone Free No
Size XS
Size-alpha XS
Size-numeric 6
Sold As Pair
Stitching Material Acrylic, Kevlar, Nylon
Thickness 13 ga.
Thumb Style Wing
Touchscreen Compatible No

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116105520
Country Of Origin CN
Weight (kg) 0.045

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies