CONDOR Chemical Resistant Sleeve Aprons

Item: AA3AVM
Model: 11G029
Check Availability
In Stock

Get it by Friday, Aug 21

Size
$66.96
5% off
$63.61 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Smock Apron
Anti Static No
Apron Material PVC
Apron Type Sleeve
Back Style Open
Breakaway No
Closure Type Tie
Color Yellow
Color Family Yellow
Cuff Style Elastic
Fda Compliant No
Garment Style Apron
Grommet Material Metal
Grommet Type Metal
Hazard Type Non Hazardous Dry Particulates, Non Hazardous Liquids
Included Grommets Yes
Included Sleeves Yes
Length Shin
Length Type Shin
Liquid Dispersal Type Splash, Spray
Material Performance Heavy Duty
Named Size S
Neck Closure Tie
No. Of Pockets 0
Overall Length 46 1/2"
Packaging Individually Packaged
Product Type Smock
Resistant To Alkalis, Caustics, Lacquers, Most Acids, Oils, Tars
Seam Style Serged
Secondary Flame Resistance No
Secondary Flame Resistantance No
Size S
Specialized Hazard Type Not Applicable
Thickness 11 mil.
Waist Closure Tie
Width 48"

Product Details

Condor chemical-resistant sleeve aprons are worn by workers handling food material, chemicals, grease, oil, concrete and drywall objects. The aforesaid material are prone to dust or toxic particulate exposure. These sleeve aprons help prevent contaminant splashes or sprays and protect the personnels' upper bodies from accidental exposure to non-hazardous materials.

Shipping Information

Height (cm) 2.54
Length (cm) 40.64
Width (cm) 25.7
HS Code 6210503000
Country Of Origin CN
Weight (kg) 0.8235

Features

  • These aprons come in knee-length sizes and have sleeves to cover the arms.
  • They feature neoprene construction for increased durability and to resist splash or spray of non-hazardous liquids and solids.
  • These aprons offer an ambidextrous design so that they can be worn on either side.
  • The metal grommet on these aprons facilitate attaching the straps or ties and secure the apron around the user's waist or neck.
  • These sleeve aprons also have an open-back design allowing the user to move around freely and proper air cross-flow during prolonged working hours.
  • They are available in size variants of S, M, L and XL.