Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Y |
| Ansi/isea Abrasion Level | Not Tested |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Chemical Glove Features | Coated |
| Chlorinated/non Chlorinated | Non Chlorinated |
| Color | Green |
| Construction | Rubber |
| Cuff Style | Straight |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Not Rated |
| En Iso 374-5 Microorganism Protection Type | Not Tested |
| Finish | Smooth |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
| Glove Insulation Material | Cotton |
| Glove Length | 13" |
| Glove Liner Material | Cotton Flocked |
| Glove Material | Nitrile |
| Glove Size | 9 |
|---|---|
| Glove Style | Chemical |
| Glove Texture | Diamond |
| Glove Texture Location | Palm And Fingers |
| Glove Thickness | 15 mil. |
| Insulated | No |
| Insulating Material | Cotton |
| Latex-free | Yes |
| Length | 13" |
| Liner Material | Flock |
| Low-profile Impact Protection | No |
| Silicone-free | Yes |
| Size | 9 |
| Special Features | Abrasion, Cut Resistant, Puncture |
| Sterile/non-sterile | Non-Sterile |
| Supported/unsupported | Unsupported |
| Texture | Diamond |
| Thickness | 15 mil. |
| Touchscreen Compatible | No |
| Triple Layer | No |
| Wear-indicating | No |
| standard | USDA, FDA, 21 CFR |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.07 |