CONDOR Chain Saw Orange Chaps

Item: AE2ZUP
Model: 5AD18
Check Availability
In Stock

Get it by Friday, Sep 18

Size
$142.84
5% off
$135.70 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Chain Saw Chaps
Adjustable Locations Leg, Waist
Age Group Adult
Application Chainsaw Protection
Back Of Leg Coverage Open Back
Chap Style Open Back
Color Orange
Fabric Weight 35.2 oz./sq. yd.
Garment Type Chaps
Gender Unisex
Leg Closure Buckle
Length 42"
Material Nylon
Max. Waist Size 48"
Min. Waist Size 34"
Overall Length 42"
Size 2XL
Waist Closure Adjustable Strap

Product Details

Condor chainsaw protective chaps are used in forestry, tree care, logging and landscaping industries that involve chainsaw operation or potential contact with rotating saw chains. These chaps are worn by chainsaw users for their protection from uneven cuts and injuries.

Shipping Information

Height (cm) 7.62
Length (cm) 106.68
Width (cm) 21.59
HS Code 6212900090
Country Of Origin US
Weight (kg) 0.315

Features

  • These chaps feature nylon construction for durability and resistance to cuts and abrasions.
  • The adjustable strap waist closure on these chainsaw protective chaps allow a customised and secure fit around the waist.
  • These chaps have an open back for easy breathability and temperature regulation.
  • They are integrated with a buckle leg closure for a secure fit and easy on/off configuration.

Certifications