CONDOR 4JND5 Safety Glasses Clear Scratch-resistant | AD8ETP

CONDOR Anti-Scratch Frameless Safety Glasses

Item: AD8ETP
Model: 4JND5
Check Availability
In Stock

Get it by May 22, Friday

Lens Color
$4.17
5% off
$3.96 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Safety Glasses
Adjustable Arm Length No
Ansi Dust/splash Rating Not Rated for Dust or Splash
Arm Color Clear
Arm Length 117 mm
Arm Material Polycarbonate
Arm Tip Type Spatula
Eyewear Size M
For Small Heads Designation Not Rated For Small Heads
Frame Color Clear
Frame Design OTG
Frame Material Polycarbonate
Frame Style OTG
Frame Type Frameless
Gender Unisex
Glasses Lens Coating Anti-Scratch
Hinge Type Spring Hinge
Includes Anti-fog Lens Coating No
Includes Anti-static Lens Coating No
Includes Brow Lining No
Includes Eye Socket Lining No
Includes Padded Arms No
Includes Padded Nose Piece No
Includes Polarized Lens Coating No
Includes Scratch-resistant Lens Coating Yes
Lens Coating Scratch Resistant
Lens Color Clear
Lens Material Polycarbonate
Maximum Operating Temperature 110°C
Metal Detectable No
Minimum Operating Temperature 23°F
Photochromatic Lens No
Polarized Lens No
Series CONDOR VISITOR Series
Size Universal
Temple Color Clear
Temple Style Spatula
Temple-to-temple Width 145.25 mm
Uv Protection 99.9%
X-ray Detectable No
standard ANSI Z87.1-2015

Shipping Information

Height (cm) 10.41
Length (cm) 32.51
Width (cm) 17.53
HS Code 9004900000
Country Of Origin TW
Weight (kg) 0.06

Certifications

ansi.jpg