CONDOR General Purpose Gloves, Yellow/Black, Abrasion Level 3

Item: AF6RMA
Model: 20GZ29
Check Availability
In Stock

Get it by Tuesday, Nov 24

Size
$12.97
5% off
$12.32 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Cycle Greater Than 1000
Abrasion Resistant Yes
Ansi Cut Grams Greater Than 500
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 2
Back Material Kevlar, Nitrile
Coating Nitrile
Coating Coverage Palm
Coating Material Nitrile
Coating Texture Smooth
Color Black, Yellow
Cuff Knit
Cut Resistant Yes
Fda Compliant No
Finger Material Kevlar, Nitrile
Finish, Coating Smooth
Gauge 10 ga.
Glove Coating Coverage Palm
Glove Coating Material Nitrile
Glove Length 9 1/2"
Knit Material Kevlar
Latex-free No
Length 9 1/2"
Liner Material Kevlar
Palm Material Kevlar, Nitrile
Silicone Free No
Size M
Size-alpha M
Size-numeric 8
Stitching Material Polyester
Thumb Style Wing

Product Details

Condor cut-resistant coated gloves protect workers from injuries caused by sharp objects and materials. These gloves feature a specialised coating that provides enhanced cut resistance, reducing the risk of lacerations and abrasions. They are suitable for metalworking, glass handling and construction where sharp tools or materials are present.

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 6116105520
Country Of Origin CN
Weight (kg) 0.072

Features

  • They are made with a nitrile coating material, providing excellent grip and resistance to oils, chemicals and abrasives.
  • These gloves feature a palm material composed of Kevlar and nitrile for improved cut resistance and durability.
  • They feature a knit cuff for a snug fit & added comfort around the wrist.
  • These gloves offer a wing-style thumb design for increased flexibility and comfort for the wearer.
  • They feature smooth coating to ensure a comfortable and sleek surface for various applications.
  • These gloves have polyester stitching to enhance their strength and durability.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies