CONDOR Back Supports With Stay, Spandex, Woven Elastic

Item: AE6HWN
Model: 5T539
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$44.11
5% off
$41.90 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Back Support with Stay
Back Support Size S
Closure Double Hook And Loop
Closure Type Hook And Loop
Color Black
Features 4 Support Stays
Fits Waist Size 25" to 30"
Gender Unisex
Included Suspenders Includes Suspenders
Latex Content Contains Latex
Material Polyester
Max. Waist Size 30"
Min. Waist Size 25"
Size S
Support Height 8"
Support Type Belt With Suspenders
Suspender Attachment Detachable
Suspender Length 44 1/2"
Width 8"

Product Details

Condor 5T back supports with stay are ideal for providing lumbar support and stability, primarily in industrial or heavy-duty work settings. These supports are used in construction, manufacturing and warehouse environments to promote proper posture and reduce the risk of back strain.

Shipping Information

Height (cm) 3
Length (cm) 21.01
Width (cm) 19.99
HS Code 6307909889
Country Of Origin CN
Weight (kg) 0.1926

Features

  • These back supports with stay are made from spandex, offering flexibility and support.
  • They feature a hook-and-loop closure, allowing for easy adjustment and a snug fit.
  • These back supports are available in a classic black colour.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies