CONDOR Heat Resistant Gloves, Terry Cloth

Item: AD8DLC
Model: 4JC91
Check Availability
In Stock

Get it by Monday, Sep 21

Length
Color
$28.56
5% off
$27.13 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Heat Resistant Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level Not Rated
Ansi/isea Heat Level Not Available
Anti Static No
Coating Uncoated
Coating Coverage Uncoated
Coating Type Uncoated
Color White, Brown
Color (knit/coating) Brown
Color Family Brown
Cuff Gauntlet
Cuff Style Gauntlet
Cut Gunn
Double Dipped No
Fabric Weight 40 oz.
Fda Compliant No
Features Thumb Sweat Wipe
Finger Coverage Full Fingered
Glove Coating Material Uncoated
Glove Construction Cut And Sewn
Glove Features Thumb Sweat Wipe
Glove Hand Style Ambidextrous
Glove Length 13"
Glove Length Style Extended Cuff
Glove Lining Material Cotton
Glove Material Cotton Terry Cloth
Glove Style Knit
Hand Protection Style Glove
Hand Style Ambidextrous
Hazard Type Heat-Resistant
Heat-resistant Glove Type Terry Cloth
High Visibility No
Impact Rated Yes
Included Double Palm No
Included Finger Fourchettes No
Included Id Panel No
Included Padded Palm No
Included Pinch Point Protection No
Included Pull Strap No
Included Red Palm No
Included Reinforced Thumb Crotch No
Insulated No
Knit Material Cotton
Knit Material Color Brown
Latex-free No
Length 13 1/2"
Liner Material Cotton
Lint-free No
Low-profile Impact Protection No
Material Terry Cloth
Max. Temp. 450°F
Reflective Backing No
Reversible No
Rope Channel Reinforcement No
Silicone Free No
Size-alpha XL
Size-numeric 10
Thumb Style Wing
Thumb Sweat Wipe Yes
Touchscreen Compatible No
Water Resistance No
Waterproof No

Product Details

Condor 4JC heat resistant gloves are used in foundries, metalworking, welding and glass manufacturing operations where high-temperature hazards are prevalent. These gloves protect workers from extreme heat, sparks, molten metal and thermal risks, ensuring their safety while handling hot materials and equipment.

Shipping Information

Height (cm) 5.08
Length (cm) 34.29
Width (cm) 10.16
HS Code 6116926410
Country Of Origin PK
Weight (kg) 0.3258

Features

  • These gloves feature a gauntlet cuff for ease of wearing.
  • They offer Gunn cut designs for enhanced durability.
  • These gloves are lined with cotton and constructed from terry cloth material for improved insulation.
  • They can withstand a maximum temperature of 450 degrees F for high-heat applications.
  • These gloves have a reversible thumb style for increased versatility.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies