-
Select Country
- Source Now
Get it by Nov 18, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Back Support |
|---|---|
| Closure Type | Double Hook And Loop |
| Color | Black |
| Fits Waist Size | 35" to 40" |
| Material | Elastic |
|---|---|
| Size | L |
| Width | 9 1/4" |
Condor 3RVC back supports are used in industrial settings to provide lumbar support, reducing the risk of back strain and injury among workers. These supports are worn during lifting and other physically demanding tasks, promoting proper posture and reducing the likelihood of back pain.
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 5.08 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |