-
Select Country
- Source Now
Get it by Dec 26, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rainsuit with Detachable Hood |
|---|---|
| Age Group | Adult |
| Ankle Type | Snap |
| Ansi Class | Not Rated |
| Closure Type | Snaps |
| Color | Yellow |
| Cuff Style | Snap |
| Fabric Weight | 11.8 oz. |
| Fits Chest Size | 64" to 66" |
| Fits Waist Size | 58" to 60" |
| Fly Closure | Snaps |
| Gender | Unisex |
| High Visibility | No |
| Hood Style | Snap On Included |
| Includes | Elastic Suspenders |
|---|---|
| Includes Hood | Yes |
| Inseam | 32 1/4" |
| Jacket Length | 33" |
| Liner Material | Polyester |
| Material | PVC |
| Number Of Inside Pockets | 0 |
| Number Of Outside Pockets | 2 |
| Resists | Oils |
| Seam Style | Welded |
| Size | 4XL |
| Style | 3-Piece Rain Suit With Jacket, Detachable Hood, And Bib Overalls |
| Thickness | 13.8 mil. |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 28.96 |
| HS Code | 3926206000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.98 |