CONDOR 3 Piece Rainsuit With Detachable Hood, Heavy Duty, PVC, 13.8 mil Thick, Yellow

Item: AA9TYX
Model: 1FBB7
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$52.76
5% off
$50.12 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Rainsuit with Detachable Hood
Age Group Adult
Ankle Type Snap
Ansi Class Not Rated
Closure Type Snap
Color Yellow
Cuff Style Snap
Features Chemical Resistant
Fits Chest Size 60" to 62"
Fits Waist Size 52" to 54"
Fly Closure Snaps
Gender Unisex
High Visibility No
Hood Style Snap On Included
Included Elastic Suspenders
Included Hood Yes
Inseam 31 1/2"
Jacket Length 32 1/4"
Liner Material Nylon
Material Heavy Duty PVC
No. Of Inside Pockets 0
No. Of Outside Pockets 2
Resists Acids, Alcohols, Alkalis, Salts, Soil
Seam Style Welded
Size 3XL
Style 3-Piece Rain Suit With Jacket, Detachable Hood, And Bib Overalls
Thickness 13.8 mil.

Shipping Information

Height (cm) 5.08
Length (cm) 32.77
Width (cm) 28.19
HS Code 3926206000
Country Of Origin CN
Weight (kg) 2.2275
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies