Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | Not Rated |
| Ansi/isea Cut Load | Greater Than 200 |
| Base Coating Material | Foam Nitrile |
| Coating Coverage | Palm |
| Coating Texture | Smooth |
| Coating Type | Dipped |
| Color | White |
| Cuff Style | Knit |
| Double-dipped | No |
| En 388 Rating | 4131X |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Gauge | 13 ga. |
| Glove Coating Color | White |
| Glove Coating Coverage | Palm |
| Glove Coating Material | Polyurethane |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Left And Right |
| Glove Length | 9" |
| Glove Length Style | Standard |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
| Hem Style | Finished |
|---|---|
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Knit Material | Nylon |
| Knit Material Color | White |
| Latex-free | Yes |
| Liner Material | Nylon |
| Lint-free | No |
| Min. Temp. | Not Rated |
| Pairs Per Package | 12 |
| Palm Coating Material | Polyurethane |
| Palm Type | Coated |
| Reversible | No |
| Series | Condor Series |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Suggested Use Environment | Dry |
| Thickness | 13 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI/ISEA 105, EN388 |
Condor 2UU Series white coated gloves are useful in the electronics and food & beverage industries. The white colour allows workers to see when the gloves become dirty and discard them if they do.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.03 |