Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Back Support with Lumbar Pad |
|---|---|
| Back Support Size | S |
| Closure Type | Hook And Loop |
| Color | Black |
| Features | Not Applicable |
| Fits Waist Size | 25" to 30" |
| Gender | Unisex |
| Includes Suspenders | No Suspenders |
|---|---|
| Latex Content | Contains Latex |
| Material | Polyester Mesh |
| Size | S |
| Suspender Attachment | Not Applicable |
| Suspender Length | Not Applicable |
| Suspenders | None |
Condor 1M70 back supports with lumbar pads are used in workplaces requiring prolonged standing or heavy lifting to provide essential lumbar support. They reduce the risk of back strain and injuries in the construction, warehousing and manufacturing industries.
| Height (cm) | 3 |
|---|---|
| Length (cm) | 23.5 |
| Width (cm) | 19.99 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2 |